Skip Content
PEDESTAL PUMP, HP REQ 1, NORYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL PUMP, HP REQ 1, NORYL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEX2
  • Mfr. Model # 2YEX2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 20 Ft. of Head 53
  • For Use With Nonflammable and Non-abrasive liquid
  • GPM of Water @ 10 Ft. of Head 55
  • GPM of Water @ 30 Ft. of Head 48
  • GPM of Water @ 50 Ft. of Head 38
  • GPM of Water @ 60 Ft. of Head 28
  • GPM of Water @ 70 Ft. of Head 14
  • GPM of Water @ 40 Ft. of Head 44
  • GPM of Water @ 80 Ft. of Head -
  • Includes Manual
  • Item Pedestal Pump
  • Use with Frame Number -
  • Inlet (In.) 1-1/2
  • Housing Material Noryl
  • Duty Continuous
  • HP Required 1
  • Seal Material Viton, Noryl (TM), Carbon, Ceramic
  • Impeller Material Noryl
  • Impeller Type Closed
  • Agency Compliance -
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Height 7-1/2"
  • Length 9-1/3"
  • Width 7-5/8"
  • Outlet 1-1/2"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Inlet Pressure 75 PSI
  • Best Efficiency GPM @ Head 38 @ 50 ft.
  • Max. Case Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list