Skip Content
PEDESTAL PUMP, HP REQ 1/3, POLYPROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL PUMP, HP REQ 1/3, POLYPROP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEU6
  • Mfr. Model # 2YEU6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.23 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 22
  • Bearing Type Ball
  • For Use With Nonflammable and Non-abrasive liquid
  • GPM of Water @ 20 Ft. of Head 19
  • GPM of Water @ 30 Ft. of Head 15
  • GPM of Water @ 60 Ft. of Head 2
  • Includes Manual
  • GPM of Water @ 50 Ft. of Head 7
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head 10
  • GPM of Water @ 80 Ft. of Head -
  • Inlet (In.) 1-1/2
  • Item Pedestal Pump
  • Housing Material Polypropylene
  • HP Required 1/3
  • Duty Continuous
  • Use with Frame Number -
  • Impeller Material Polypropylene
  • Seal Material Buna N, SS, Carbon, Ceramic
  • Agency Compliance -
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Height 7-1/2"
  • Length 9-1/3"
  • Width 7-5/8"
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Inlet Pressure 75 PSI
  • Max. Case Pressure 100 PSI
  • Best Efficiency GPM @ Head 12 @ 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list