PEDESTAL PUMP, HP REQ 1/2, POLYPROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PEDESTAL PUMP, HP REQ 1/2, POLYPROP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEU7
  • Mfr. Model # 2YEU7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With Nonflammable and Non-abrasive liquid
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 26
  • GPM of Water @ 30 Ft. of Head 19
  • GPM of Water @ 20 Ft. of Head 23
  • GPM of Water @ 50 Ft. of Head 11
  • GPM of Water @ 40 Ft. of Head 14
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 9
  • GPM of Water @ 80 Ft. of Head -
  • Use with Frame Number -
  • Includes Manual
  • Item Pedestal Pump
  • Inlet (In.) 1-1/2
  • Housing Material Polypropylene
  • HP Required 1/2
  • Impeller Material Polypropylene
  • Duty Continuous
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Seal Material Buna N, SS, Carbon, Ceramic
  • Agency Compliance -
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Height 7-1/2"
  • Length 9-1/3"
  • Width 7-5/8"
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Inlet Pressure 75 PSI
  • Max. Case Pressure 100 PSI
  • Best Efficiency GPM @ Head 16 @ 35 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list