Skip Content
PEDESTAL PUMP, HP REQ 1/2, NORYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL PUMP, HP REQ 1/2, NORYL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEW9
  • Mfr. Model # 2YEW9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.05 lbs

Technical Specs

  • Bearing Type Ball
  • For Use With Nonflammable and Non-abrasive liquid
  • GPM of Water @ 10 Ft. of Head 26
  • GPM of Water @ 30 Ft. of Head 19
  • GPM of Water @ 40 Ft. of Head 14
  • GPM of Water @ 20 Ft. of Head 23
  • GPM of Water @ 50 Ft. of Head 11
  • GPM of Water @ 60 Ft. of Head 9
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Includes Manual
  • Item Pedestal Pump
  • Inlet (In.) 1-1/2
  • Use with Frame Number -
  • Duty Continuous
  • Housing Material Noryl
  • HP Required 1/2
  • Impeller Material Noryl
  • Seal Material Viton, Noryl (TM), Carbon, Ceramic
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Agency Compliance -
  • Impeller Type Closed
  • Max. Specific Gravity 1.0
  • Port Rotation 4 Position Increments
  • Height 7-1/2"
  • Length 9-1/3"
  • Width 7-5/8"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Outlet 1-1/2"
  • Inlet Pressure 75 PSI
  • Best Efficiency GPM @ Head 16 @ 35 ft.
  • Max. Case Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list