Skip Content
PEDESTAL PUMP,HP REQ 1 1/2,POLYPROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL PUMP,HP REQ 1 1/2,POLYPROP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEV1
  • Mfr. Model # 2YEV1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.25 lbs

Technical Specs

  • Bearing Type Ball
  • For Use With Nonflammable and Non-abrasive liquid
  • GPM of Water @ 10 Ft. of Head 85
  • GPM of Water @ 20 Ft. of Head 78
  • GPM of Water @ 30 Ft. of Head 73
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 50 Ft. of Head 59
  • GPM of Water @ 60 Ft. of Head 50
  • GPM of Water @ 70 Ft. of Head 41
  • GPM of Water @ 80 Ft. of Head 21
  • Includes Manual
  • Inlet (In.) 1-1/2
  • Item Pedestal Pump
  • Use with Frame Number -
  • Duty Continuous
  • Impeller Material Polypropylene
  • HP Required 1-1/2
  • Housing Material Polypropylene
  • Agency Compliance -
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Seal Material Buna N, SS, Carbon, Ceramic
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Height 7-1/2"
  • Length 9-1/3"
  • Width 7-5/8"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Outlet 1-1/2"
  • Max. Case Pressure 100 PSI
  • Inlet Pressure 75 PSI
  • Best Efficiency GPM @ Head 54 @ 55 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list