PEDESTAL PUMP, CENTRIFUGAL,HP REQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEDESTAL PUMP, CENTRIFUGAL,HP REQ.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWZ3
  • Mfr. Model # 2ZWZ3
  • UNSPSC # 40151716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.16 lbs

Technical Specs

  • For Use With Nonflammable and Nonabrasive Liquids
  • GPM of Water @ 10 Ft. of Head 115
  • GPM of Water @ 15 Ft. of Head 110
  • GPM of Water @ 40 Ft. of Head 81
  • GPM of Water @ 20 Ft. of Head 104
  • GPM of Water @ 30 Ft. of Head 94
  • GPM of Water @ 5 Ft. of Head -
  • Bearing Type Ball
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head 40
  • GPM of Water @ 50 Ft. of Head 64
  • GPM of Water @ 80 Ft. of Head -
  • Includes Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes Manual
  • Item Pedestal Pump
  • Use with Frame Number -
  • Inlet (In.) 1-1/2
  • Housing Material Stainless Steel
  • Duty Continuous
  • Impeller Material Stainless Steel
  • HP Required 1-1/2
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Seal Material Viton
  • Agency Compliance -
  • Impeller Type Semi Open
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Length 6-3/4"
  • Height 6-3/4"
  • Width 7-1/4"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Outlet 1-1/4"
  • Max. Pressure 29 PSI
  • Inlet Pressure 200 PSI
  • Best Efficiency GPM @ Head 72 @ 44 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list