Skip Content
PEDESTAL PUMP, CENTRIFUGAL, HP REQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWY4
  • Mfr. Model # 2ZWY4
  • UNSPSC # 40151716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.56 lbs

Technical Specs

  • GPM of Water @ 15 Ft. of Head 82
  • GPM of Water @ 20 Ft. of Head 77
  • Bearing Type Ball
  • For Use With Nonflammable and Nonabrasive Liquids
  • GPM of Water @ 10 Ft. of Head 88
  • GPM of Water @ 30 Ft. of Head 64
  • GPM of Water @ 40 Ft. of Head 50
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 29
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • Includes Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes Manual
  • GPM of Water @ 80 Ft. of Head -
  • Inlet (In.) 1-1/2
  • Item Pedestal Pump
  • Duty Continuous
  • Use with Frame Number -
  • Housing Material Bronze
  • Seal Material Buna-N
  • Impeller Material Bronze
  • HP Required 1
  • Impeller Type Semi Open
  • Agency Compliance -
  • Port Rotation 4 Position
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, SS
  • Max. Specific Gravity 1.0
  • Height 6-3/4"
  • Length 6-3/4"
  • Width 7-1/4"
  • Outlet 1-1/4"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Inlet Pressure 200 PSI
  • Max. Case Pressure 200 PSI
  • Best Efficiency GPM @ Head 75 @ 38 ft.
  • Max. Pressure 25.1 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list