PEDESTAL PUMP, CENTRIFUGAL, HP REQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWX6
  • Mfr. Model # 2ZWX6
  • UNSPSC # 40151716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Bearing Type Ball
  • For Use With Nonflammable and Nonabrasive Liquids
  • GPM of Water @ 15 Ft. of Head 82
  • GPM of Water @ 20 Ft. of Head 77
  • GPM of Water @ 10 Ft. of Head 88
  • GPM of Water @ 30 Ft. of Head 64
  • GPM of Water @ 40 Ft. of Head 50
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head 29
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Inlet (In.) 1-1/2
  • Includes Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes Manual
  • Item Pedestal Pump
  • Use with Frame Number -
  • Duty Continuous
  • Housing Material Cast Iron
  • HP Required 1
  • Impeller Material Cast-Iron
  • Agency Compliance -
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Port Rotation 4 Position
  • Seal Material Buna-N
  • Impeller Type Semi Open
  • Max. Specific Gravity 1.0
  • Height 6-3/4"
  • Length 6-3/4"
  • Width 7-1/4"
  • Inlet 1-1/2"
  • Outlet 1-1/4"
  • Manufacturers Warranty Length 1 Year
  • Inlet Pressure 200 PSI
  • Max. Case Pressure 200 PSI
  • Max. Pressure 25.1 PSI
  • Best Efficiency GPM @ Head 75 @ 38 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list