Skip Content
PEDESTAL PUMP, CENTRIFUGAL, HP REQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL PUMP, CENTRIFUGAL, HP REQ.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWX4
  • Mfr. Model # 2ZWX4
  • UNSPSC # 40151716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.14 lbs

Technical Specs

  • For Use With Nonflammable and Nonabrasive Liquids
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 67
  • GPM of Water @ 15 Ft. of Head 62
  • GPM of Water @ 20 Ft. of Head 57
  • GPM of Water @ 30 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 10
  • GPM of Water @ 60 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head -
  • GPM of Water @ 80 Ft. of Head -
  • Inlet (In.) 1-1/2
  • Includes Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes Manual
  • Item Pedestal Pump
  • Use with Frame Number -
  • Impeller Material Cast-Iron
  • HP Required 1/2
  • Duty Continuous
  • Housing Material Cast Iron
  • Agency Compliance -
  • Seal Material Buna-N
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Impeller Type Semi Open
  • Max. Specific Gravity 1.0
  • Port Rotation 4 Position
  • Height 6-7/8"
  • Width 6-5/8"
  • Length 6-5/8"
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Max. Pressure 19 PSI
  • Inlet Pressure 200 PSI
  • Best Efficiency GPM @ Head 38 @ 27 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list