Skip Content
PEDESTAL MOUNT FACE WASH W/FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEDESTAL MOUNT FACE WASH W/FLANGE

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW7361/7461
  • Mfr. Model # 7361/7461
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Silver
  • Depth 15"
  • Height 38"
  • Item Eyewash
  • Bowl Dia. 11"
  • Width 15"
  • Fitting Material Stainless steel
  • Fitting Size 1/2"
  • Standards ANSI Z358.1
  • Valve Material Chrome Plated Brass
  • Eye Wash Bowl Material Stainless Steel
  • Eye Wash Activates By Push Handle
  • Pipe Material Galvanized
  • Number of Heads 1
  • Eye Wash Handle Material Stainless steel
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Eye Wash Covering Yes
  • Eye Wash and Shower Mounting Pedestal
  • Spray Head Material ABS Plastic
  • ADA Compliance No
  • Includes An Axion MSR(TM) Eye/Face Wash Head, Chrome-Plated Brass Stay-Open Ball Valve Equipped with Stainless Steel Ball and Stem, and Chrome-Plated Brass In-Line 50x50 Mesh Water Strainer, 1-1/4" Schedule 40 Hot-Dipped Galvanized Steel Pipe and Fittings Along wi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list