PEDESTAL MOUNT BASE,SS,FOR 4.5 IN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEDESTAL MOUNT BASE,SS,FOR 4.5 IN M

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM35Z836
  • Mfr. Model # 35Z836
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Finish Electropolishing
  • Capacity 500 lbs.
  • Colour Silver
  • Item Mounting Base
  • Material Welded Stainless Steel
  • Mast Diameter 4-1/2"
  • Mounting Type Portable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list