Skip Content
PEDESTAL MNT EYE WSH STNLS STL BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL MNT EYE WSH STNLS STL BOWL

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1825
  • Mfr. Model # G1825
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2676
  • Shipping Weight 18.0 lbs

Product Details

Pedestal mounted stationary eye/face wash, stainless steel bowl. Features 12 inch bowl with galvanized pipe and fittings. Spray head assembly has two Gentle Spray outlet heads with flip-top dust covers mounted on chrome plated brass supply arms.

Technical Specs

  • Height 38"
  • Item Eyewash Station
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign, Orange Covers for Vertical Piping and Inspection Tag
  • Depth 11-1/2"
  • Width 16"
  • Bowl Dia. 11-1/2"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2004
  • Pipe Material Galvanized Steel
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 1-1/2"
  • Eye Wash Bowl Material Stainless Steel
  • Eye Wash Handle Material Aluminum
  • Number of Heads 2
  • ANSI Compliant Yes
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • Spray Head Material Polypropylene
  • ADA Compliance No
  • Eye Wash and Shower Mounting Pedestal
  • Colour Silver

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list