Skip Content
PEDESTAL EYEWASH W/SS BOWL COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL EYEWASH W/SS BOWL COVER

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19214DC
  • Mfr. Model # S19214DC
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 10-3/4"
  • Includes Stainless Steel Hinged Dust Cover, ID Sign and Inspection Tag
  • Height 41-1/2"
  • Item Stainless Steel Bowl and Dust Cover
  • Width 15-1/2"
  • Bowl Dia. 13"
  • Fitting Material Chrome Plated Brass
  • Valve Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel with Safety Yellow Coating
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 1-1/2"
  • Eye Wash Bowl Material Stainless Steel
  • Eye Wash Handle Material Stainless Steel
  • Number of Heads 2
  • ANSI Compliant Yes
  • Assembled/Unassembled Unassembled
  • Spray Head Material ABS Plastic
  • Eye Wash and Shower Mounting Pedestal
  • ADA Compliance Yes
  • Eye Wash Covering Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list