PEDESTAL EYEWASH W/BOWL COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PEDESTAL EYEWASH W/BOWL COVER

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19214PDCFW
  • Mfr. Model # S19214PDCFW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 10"
  • Colour Yellow
  • Height 41-1/2"
  • Item Plastic Bowl & Dust Cover
  • Includes ID Sign and Inspection Tag
  • Width 15-1/2"
  • Fitting Material Chrome Plated Brass
  • Bowl Dia. 13"
  • Fitting Size 1/2" NPT Female
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 1-1/2"
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash Bowl Material Plastic
  • ANSI Compliant Yes
  • Spray Head Material ABS Plastic
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • Eye Wash and Shower Mounting Pedestal
  • ADA Compliance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list