Skip Content
PEDESTAL EYE/FACE WASH W/SS BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL EYE/FACE WASH W/SS BOWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19214Y
  • Mfr. Model # S19214Y
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 10"
  • Colour Yellow
  • Height 41-1/2"
  • Includes ID Sign and Inspection Tag
  • Item Stainless Steel Bowl
  • Width 15-1/2"
  • Standards ANSI Z358.1-2009
  • Bowl Dia. 13"
  • Fitting Size 1/2" NPT Female
  • Fitting Material Chrome Plated Brass
  • Valve Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Bowl Material Stainless Steel
  • Head Dia. 1-1/2"
  • Eye Wash Handle Material Stainless Steel
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering No
  • Spray Head Material ABS Plastic
  • ANSI Compliant Yes
  • ADA Compliance Yes
  • Eye Wash and Shower Mounting Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list