PEDESTAL EYE/FACE WASH W/BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEDESTAL EYE/FACE WASH W/BOWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19214FW
  • Mfr. Model # S19214FW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 10"
  • Height 41-1/2"
  • Includes Identification Sign and Inspection Tag
  • Width 15-1/2"
  • Item Plastic Bowl
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Bowl Dia. 13"
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Valve Material Chrome Plated Brass
  • Eye Wash Bowl Material Plastic
  • Eye Wash Handle Material Stainless Steel
  • Head Dia. 1-1/2"
  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Pedestal
  • Eye Wash Covering No
  • Spray Head Material ABS Plastic
  • ADA Compliance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list