Skip Content
PEDESTAL ELECTRONIC FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL ELECTRONIC FAUCET

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVA1
  • Mfr. Model # 5UVA1
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 5.23 lbs

Technical Specs

  • Flow Rate 0.5 gpm
  • Item Lavatory Faucet
  • Includes Battery Back-Up
  • Standards ASME A112.18.1
  • Number of Holes 1
  • ADA Compliant Yes
  • Spout Length 4-1/2"
  • Voltage 6 VDC
  • Sensor Range 4 to 7"
  • Faucet Finish Chrome
  • Height 4-1/2"
  • Body Material Brass
  • Drain Type None
  • Power Source 6 VDC Plug in Adapter
  • Valve Type Compression
  • Manufacturers Warranty Length 1 yr.
  • Connection 3/8" Compression
  • Replacement Cartridge Yes
  • Amps 2.00A
  • Temp. Control No
  • Mounting Hole Center to Center 4"
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • Faucet Operation Sensor
  • Number of Handles 0
  • Faucet Spout Shape Low Arc
  • CEC Compliant CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list