Skip Content
PEDESTAL DISPLAY,DOUBLE SIDE,11X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEDESTAL DISPLAY,DOUBLE SIDE,11X14

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RXF5
  • Mfr. Model # 2RXF5
  • UNSPSC # 56131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.45 lbs

Technical Specs

  • Colour White
  • Includes -
  • Item Pedestal Sign
  • For Use With -
  • Length 5 ft. 1-5/16"
  • Material Melamine Surface/Steel Frame
  • Post Style Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list