Skip Content
PEDESTAL BOARD,WHITE DRY ERASE,24X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL BOARD,WHITE DRY ERASE,24X3

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MVD6
  • Mfr. Model # 6MVD6
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.35 lbs

Technical Specs

  • Item Pedestal Display Board
  • Width 24"
  • Includes Allen Wrench for Assembly
  • Frame Material Aluminum Chrome Frame
  • Frame Colour Silver
  • Board Material Melamine
  • Adjustable Pedestal Height 58"
  • Board Style Dry Erase
  • Board Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list