Skip Content
PEBBLE TRAX GRANDE 48X75 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEBBLE TRAX GRANDE 48X75 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX980S4875BL
  • Mfr. Model # 980S4875BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 630.0 lbs

Technical Specs

  • Colour Black
  • Thickness 1"
  • Weight 600.0 lbs.
  • Length 75 ft.
  • Width 4 ft.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Edges Beveled
  • Mat Surface Pattern Pebble

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list