Skip Content
PEBBLE TRAX GRANDE 36X75 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEBBLE TRAX GRANDE 36X75 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX980R3675BL
  • Mfr. Model # 980R3675BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 480.0 lbs

Technical Specs

  • Colour Black
  • Length 75 ft.
  • Thickness 1"
  • Weight 450.0 lb.
  • Width 3 ft.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Edges Beveled
  • Mat Surface Pattern Pebble
  • Item Pebble Trax Grande
  • Mat Surface Material SBR Rubber
  • Mat Backing Material Closed Cell Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list