Skip Content
PEBBLE TRAX 3X12 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEBBLE TRAX 3X12 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX480S0312BL
  • Mfr. Model # 480S0312BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Antifatigue Runner
  • Colour Black
  • Length 12 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Weight 50.0 lb.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Mat Surface Pattern Embossed Pebble
  • Edges Beveled
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list