Skip Content
PEBBLE TRAX 2X3 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEBBLE TRAX 2X3 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX480S0023BL
  • Mfr. Model # 480S0023BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Antifatigue Mat
  • Length 3 ft.
  • Colour Black
  • Width 2 ft.
  • Thickness 1/2"
  • Weight 9.0 lb.
  • Edges Beveled
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Mat Surface Pattern Embossed Pebble
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list