Skip Content
PEBBLE STEP SOF-TRED 4X60 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEBBLE STEP SOF-TRED 4X60 BL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX415R0048BL
  • Mfr. Model # 415R0048BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 150.9 lbs

Technical Specs

  • Width 4 ft.
  • Colour Black
  • Length 60 ft.
  • Item Antifatigue Runner
  • Weight 150.9 lb.
  • Thickness 3/8"
  • Edges Beveled
  • Standards ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
  • Mat Shape Rectangle
  • Mat Surface Pattern Pebble
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list