Skip Content
PEBBLE STEP SOF-TRED 3X12 BL/YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEBBLE STEP SOF-TRED 3X12 BL/YL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX415S0312BY
  • Mfr. Model # 415S0312BY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 24.55 lbs

Technical Specs

  • Item Antifatigue Runner
  • Length 12 ft.
  • Colour Black with Yellow Border
  • Thickness 3/8"
  • Width 3 ft.
  • Standards ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
  • Weight 23.7 lb.
  • Edges Beveled
  • Mat Surface Pattern Pebble
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Mat Surface Material Vinyl
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list