PEBBLE STEP SOF-TRED 2X3 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEBBLE STEP SOF-TRED 2X3 BL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX415S0023BL
  • Mfr. Model # 415S0023BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Length 3 ft.
  • Item Antifatigue Mat
  • Thickness 3/8"
  • Width 2 ft.
  • Weight 4.0 lbs.
  • Edges Beveled
  • Standards ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Shape Rectangle
  • Mat Surface Pattern Pebble
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Surface Material Vinyl
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list