Skip Content
PEBBLE STEP SOF-TRED 2X3 BL/YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEBBLE STEP SOF-TRED 2X3 BL/YL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX415S0023BY
  • Mfr. Model # 415S0023BY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Antifatigue Mat
  • Width 2 ft.
  • Length 3 ft.
  • Colour Black with Yellow Border
  • Thickness 3/8"
  • Weight 4.0 lb.
  • Standards ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
  • Edges Beveled
  • Mat Shape Rectangle
  • Mat Surface Pattern Pebble
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material Vinyl
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list