PE TARP 3.4OZ CUT SIZE 30X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PE TARP 3.4OZ CUT SIZE 30X50FT

GRAINGER APPROVED

Web Price : $286.86 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRV5
  • Mfr. Model # 3ZRV5
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.3 lbs

Technical Specs

  • Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Colour Brown/Black
  • Finished Size 28 ft. 10" x 49 ft. 2"
  • Thickness 5.1 mil
  • Cut Size 30 x 50 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 49 ft. 2"
  • Tarp Finished Width 28 ft. 10"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed
  • Standards ISO
  • High Visibility No
  • Grommet Material Aluminum
  • Grommet Spacing 36"
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list