Skip Content
PE TARP 3.4OZ CUT SIZE 20X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PE TARP 3.4OZ CUT SIZE 20X30FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRV3
  • Mfr. Model # 3ZRV3
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Colour Brown/Black
  • Finished Size 19 ft. x 29 ft. 4"
  • Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Item Tarp
  • Thickness 5.1 mil
  • Cut Size 20 x 30 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 29 ft. 4"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 19 ft.
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Tarp Strength Standard Duty
  • Standards ISO
  • High Visibility No
  • Grommet Material Aluminum
  • Breathable No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list