Skip Content
PE TARP 3.4OZ CUT SIZE 15X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PE TARP 3.4OZ CUT SIZE 15X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRV2
  • Mfr. Model # 3ZRV2
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour Brown/Black
  • Finished Size 14 ft. 2" x 19 ft. 6"
  • Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Item Tarp
  • Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Thickness 5.1 mil
  • Cut Size 15 x 20 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 19 ft. 6"
  • Tarp Item Tarp
  • Tarp Finished Width 14 ft. 2"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed
  • Standards ISO
  • Grommet Material Aluminum
  • Breathable No
  • High Visibility No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list