PE TARP 3.4OZ CUT SIZE 12X16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PE TARP 3.4OZ CUT SIZE 12X16FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRV1
  • Mfr. Model # 3ZRV1
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Colour Brown/Black
  • Finished Size 11 ft. 4" x 15 ft. 6"
  • Thickness 5.1 mil
  • Cut Size 12 x 16 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 15 ft. 6"
  • Tarp Finished Width 11 ft. 4"
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Standards ISO
  • Grommet Material Aluminum
  • Breathable No
  • High Visibility No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list