PE MTR,3-PH,7.5,1770,208-230/460,EF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PE MTR,3-PH,7.5,1770,208-230/460,EF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXV1
  • Mfr. Model # 2MXV1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 197.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 7 1/2 HP, Nameplate RPM 1770, 208-230/460 Volts, NEMA Frame 213T, Service Factor 1.15, 60 Hz, Nominal Efficiency 91.7, Base Mounting, Double-Shielded Ball Bearings, Thermal Prot

Technical Specs

  • Full Load Amps 19.9-18.6/9.3
  • HP 7-1/2
  • Nameplate RPM 1,770
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Footnotes 12
  • Nominal Efficiency 91.7%
  • Hz 60
  • Overall Length 18-1/4"
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-3/8"
  • Voltage 208-230/460
  • Frame 213T
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 14-7/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list