PE MTR,3-PH,5,1755,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PE MTR,3-PH,5,1755,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXU7
  • Mfr. Model # 2MXU7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.5 lbs

Product Details

Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 5 HP, Nameplate RPM 1755, 208-230/460 Volts, NEMA Frame 184T, Service Factor 1.15, 60 Hz, Nominal Efficiency 89.5, Base Mounting, Double-Shielded Ball Bearings, Thermal Protecti

Technical Specs

  • Full Load Amps 13.5 - 12.2/6.1
  • HP 5
  • Motor Service Factor 1.15
  • Nameplate RPM 1,755
  • Ins. Class F
  • Length Less Shaft 13-1/16"
  • Phase 3
  • Item General Purpose Motor
  • Footnotes 16
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 89.5%
  • Overall Length 15-3/4"
  • RPM Range 1,701-1,800
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • Manufacturers Warranty Length 3 yr.
  • Standards UL, CSA, CE
  • Frame 184T
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list