Skip Content
PE MTR,3-PH,25,1770,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PE MTR,3-PH,25,1770,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXW4
  • Mfr. Model # 2MXW4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 524.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 25 HP, Nameplate RPM 1770, 208-230/460 Volts, NEMA Frame 284T, Service Factor 1.15, 60 Hz, Nominal Efficiency 93.6, Base Mounting, Double-Shielded Ball Bearings, Thermal Protect

Technical Specs

  • Full Load Amps 67.0-62.0/31.0
  • Item General Purpose Motor
  • HP 25
  • Nameplate RPM 1,775
  • Phase 3
  • Duty Continuous
  • Footnotes 12
  • Nominal Efficiency 93.6%
  • Hz 60
  • Overall Length 30-5/32"
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Shaft Length 4-5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 284T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 25-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list