Skip Content
PE MTR,3-PH,15,1765,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PE MTR,3-PH,15,1765,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXV7
  • Mfr. Model # 2MXV7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 342.0 lbs

Product Details

Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 15 HP, Nameplate RPM 1765, 208-230/460 Volts, NEMA Frame 254T, Service Factor 1.15, 60 Hz, Nominal Efficiency 92.4, Base Mounting, Double-Shielded Ball Bearings, Thermal Protect

Technical Specs

  • Full Load Amps 40.0-37.0/18.5
  • HP 15
  • Item General Purpose Motor
  • Nameplate RPM 1,770
  • Phase 3
  • Overall Length 26-5/8"
  • Hz 60
  • Footnotes 12
  • Duty Continuous
  • Nominal Efficiency 92.4%
  • RPM Range 1,701 - 1,800
  • Shaft Length 4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 254T
  • Shaft Dia. 1-5/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 22-5/8"
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List