Skip Content
PCT 4.5 0-30PSI/KPA 1/4 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PCT 4.5 0-30PSI/KPA 1/4 BTM

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPCT321
  • Mfr. Model # PCT321
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

PCT series contractor gauge is an economical stainless steel case gauge for most commercial air, water and steam service. Comes standard with a recalibration screw. +/-1% accuracy. CRN registered.

Technical Specs

  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 0 - 30
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 210
  • Gauge Secondary Range Units kPa
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-1.00%
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Item Pressure Gauge
  • Connection Location Bottom
  • Range 0 to 30 PSI/kPa
  • Connection Size 1/4" NPT Standard
  • Series PCT
  • Operating Temp. Range -40 Degrees F - 200 Degrees F (-40 Degrees C - 93 Degrees C)
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list