PCT 4.5 0-160PSI/KPA 1/4 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PCT 4.5 0-160PSI/KPA 1/4 BTM

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPCT324
  • Mfr. Model # PCT324
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

PCT series contractor gauge is an economical stainless steel case gauge for most commercial air, water and steam service. Comes standard with a recalibration screw. +/-1% accuracy. CRN registered.

Technical Specs

  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Connection Type MNPT
  • Gauge Secondary Range Values 0 to 160
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 160
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Secondary Range Units kPa
  • Gauge Accuracy +/-1.00%
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Connection Location Bottom
  • Item Pressure Gauge
  • Range 0 to 160 PSI/kPa
  • Connection Size 1/4" NPT Standard
  • Series PCT
  • Manufacturers Warranty Length 5 yr.
  • Operating Temp. Range -40 Degrees F - 200 Degrees F (-40 Degrees C - 93 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list