Skip Content
PC-XTREME 22 OZ POLYUREA FILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PC-XTREME 22 OZ POLYUREA FILLER

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE096000
  • Mfr. Model # 096000
  • UNSPSC # 31201700
  • CATALOGUE PAGE # 1617
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With Dual Cartridge 600 mL Dispensing Gun
  • Colour Gray
  • Item Polyurea
  • Size 22 oz.
  • Begins to Harden 10 min.
  • Coverage 1/2" x 1/2" x 70 ft.
  • Characteristics Self Leveling Medium Viscosity
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Adheres To Concrete and Blacktop
  • Green Certification or Other Recognition Biobased with a Minimum 73% of Total Weight of Organic Carbon as per ASTM D6866
  • Meets FDA
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List