Skip Content
PC PIP CLMP 4.250-4.500 OD W/SHLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PC PIP CLMP 4.250-4.500 OD W/SHLD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLB1564S
  • Mfr. Model # B1564S
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.35 lbs

Product Details

Strut clamp, one piece saddle. Conduit size 4 inches. Cable range 4.25-4.5. Material of construction, steel. Finish, pre-galvanized. Colour silver.

Technical Specs

  • Item 4" EMT, 4" Rigid, 300 lb. Rating, Saddle
  • For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
  • Colour Silver
  • Depth 3/4"
  • Finish Pre-Galvanized
  • Includes Bolt, Saddle
  • Length 5-3/4"
  • Thread Size 1/4"-20
  • Material Steel
  • Width 4-3/4"
  • Cable Range 4.250 - 4.500"
  • Thickness 1/10"
  • Conduit Type EMT, IMC, Flexible, Rigid
  • Conduit Size 4"
  • Sub-Category Clamps and Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list