Skip Content
PC PIP CLMP 3.250-3.500 OD W/SHLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PC PIP CLMP 3.250-3.500 OD W/SHLD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLB1548S
  • Mfr. Model # B1548S
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.3 lbs

Product Details

Strut clamp, one piece saddle. Conduit size 3 inches. Cable range 3.25-3.5. Material of construction, steel. Finish, pre-galvanized. Colour silver.

Technical Specs

  • Item 3" EMT, 3" Rigid, 300 lb. Rating, Saddle
  • Depth 3/4"
  • Colour Silver
  • Finish Pre-Galvanized
  • For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
  • Includes Bolt, Saddle
  • Length 4-3/4"
  • Material Steel
  • Width 3-3/4"
  • Thread Size 1/4"-20
  • Cable Range 3.250 - 3.500"
  • Thickness 1/10"
  • Conduit Type EMT, IMC, Flexible, Rigid
  • Sub-Category Clamps and Hangers
  • Conduit Size 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list