PC PIP CLMP 2.625-2.875 OD W/SHLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PC PIP CLMP 2.625-2.875 OD W/SHLD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLB1540S
  • Mfr. Model # B1540S
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.26 lbs

Product Details

Strut clamp, one piece saddle. Conduit size 2-1/2 inches. Cable range 2.625-2.875. Material of construction, steel. Finish, pre-galvanized. Colour silver.

Technical Specs

  • Item Conduit Strut Clamp
  • Colour Silver
  • Finish Pre-Galvanized
  • Depth 3/4"
  • Includes Bolt, Saddle
  • For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
  • Length 4-1/8"
  • Thread Size 1/4"-20"
  • Material Steel
  • Width 3-1/4"
  • Cable Range 2.625" - 2.875"
  • Thickness 1/10"
  • Conduit Type EMT, IMC, Flexible, Rigid
  • Conduit Size 2-1/2"
  • Sub-Category Clamps and Hangers

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list