PC-PETRIFIER WOOD HARDENER 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PC-PETRIFIER WOOD HARDENER 16 OZ

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE164440
  • Mfr. Model # 164440
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1574
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Wood
  • Size 16 oz.
  • Type Adhesive
  • Temp. Range (F) -20 Degrees - 200 Degrees
  • Coverage 63 cm³
  • Full Cure 24 hrs.
  • Mixing Ratio Pre-mixed
  • Work Life 30 min.
  • Functional Cure 12 hrs.
  • Epoxy Container Bottle
  • Epoxy Color Clear
  • Item Wood Hardener

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list