PC-FAHRENHEIT HIGH TEMP EPOXY 2 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PC-FAHRENHEIT HIGH TEMP EPOXY 2 OZ

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE045572
  • Mfr. Model # 045572
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1574
  • Shipping Weight 0.32 lbs

Technical Specs

  • For Use With Multi-Surface
  • Size PC-Fahrenheit(TM), 2 oz.
  • Type Adhesive
  • Temp. Range (F) -20 Degrees - 500 Degrees
  • Shear Strength (PSI) 700
  • Mixing Ratio 1:1
  • Work Life 8 min.
  • Full Cure 1 hr.
  • Functional Cure 30 min.
  • Epoxy Container Tube
  • Epoxy Color Brown
  • Structural Adhesive Type Epoxy Adhesive
  • Item Putty

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list