Discontinued with Replacement
PC CORDED MULITITOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PC CORDED MULITITOOL

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCE605K
  • Mfr. Model # PCE605K
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 435
  • Shipping Weight 7.15 lbs
Suggested Replacement Product
MULTI TOOL 3 AMP OSCIL

Your Price: NA

Product Details

Multi-Tool, 3.0 Amps, Voltage 3 Amps, Orbits per Minute 10,000 - 22,000, Tool Length 11 In., Tool Weight 3.7 lbs.

Technical Specs

  • Tool Weight 3.7 lbs.
  • Orbits per Minute 10,000 - 22,000
  • Item Multi-Tool
  • Amps 3.0
  • Voltage 3 Amps
  • Tool Length 11"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list