Skip Content
PC-CONCRETE EPOXY 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PC-CONCRETE EPOXY 250ML

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE072561
  • Mfr. Model # 072561
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1617
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Gray
  • Container Type Cartridge
  • For Use With Concrete
  • Includes (2) Mix Nozzles
  • Item Concrete Epoxy
  • Package Quantity 250mL
  • Temp. Range (F) 35 Degrees F - 115 Degrees F
  • Size 10 oz.
  • Begins to Harden 20 min.
  • Type Adhesive
  • Coverage 1/2" x 1/2" x 30"
  • Shear Strength (PSI) 6790 PSI
  • Mixing Ratio 1:1
  • Functional Cure 4 hr.
  • Substrates Multiple
  • Work Life 20 min.
  • Full Cure 4 hr.
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as per State of CA List), Endocrine Disrupters (as per European Union Priority for Research List), Asthmagens (as per AOEC List), Carcinogens (as per IARC 1-2A-2B Lists)
  • Compressive Strength (PSI) 9900 PSI
  • Application Use to Anchor Bolts/Rebar and Patch Cracks in Concrete
  • Epoxy Color Gray
  • Epoxy Container Cartridge

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List