Skip Content
PC 9660 MAXI-COAT RUST INHIBITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PC 9660 MAXI-COAT RUST INHIBITOR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51211
  • Mfr. Model # 51211
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1587
  • Shipping Weight 1.01 lbs

Product Details

Loctite Maxi-Coat is a heavy-duty coating for long-term protection of metal parts, equipment, and machinery. Forms a protective, waxy film which seals out moisture, air, acid, and corrosive elements. Removable with Loctite Electrical Contact Cleaner.

Technical Specs

  • Item Rust Inhibitor
  • Application Rust Inhibitor
  • Container Size 12 oz.
  • VOC Content 0.696
  • Specific Gravity 0.87 - 0.91

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list