Skip Content
PC 3967 STRIPPED THRD REPAIR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PC 3967 STRIPPED THRD REPAIR KIT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT28654
  • Mfr. Model # 28654
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1581
  • Shipping Weight 1.2 lbs

Product Details

Permanently repairs stripped threads and fasteners in five minutes (up to SAE grade 5 english and 8.8 metric). Allows up to 1,538 in. lbs. torque (on 1 in. bolt) and 300 deg. F. Resists most shop fluids.

Technical Specs

  • Includes 4.7 mL Syringe #1 Repair Compound, 4.7 mL Syringe #2 Repair Compound, 3.5 mL Bottle Release Agent, Spatula
  • Colour Gray
  • Item Thread Repair Kit
  • Size 12.9 mL
  • Performance Temp. Range Up to 300 Degrees F
  • Dielectric Strength Not Specified
  • Standards CFIA
  • Compression Not Specified
  • Flexural Strength Not Specified
  • Tensile Strength Not Specified
  • Full Cure Not Specified
  • Line Pressure Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list