PC-11 WHITE MARING EPOXY PASTE 8LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PC-11 WHITE MARING EPOXY PASTE 8LB

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE128114
  • Mfr. Model # 128114
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1574
  • Shipping Weight 10.0 lbs

Technical Specs

  • For Use With Marine, Pools
  • Includes Part A and Part B
  • Size 8 lbs.
  • Temp. Range (F) -20 Degrees - 200 Degrees
  • Type Adhesive
  • Coverage 8 sq. ft. at 1/8"
  • Shear Strength (PSI) 1,710
  • Mixing Ratio 1:1
  • Full Cure 24 hrs.
  • Functional Cure 12 hrs.
  • Work Life 30 min.
  • Epoxy Color White
  • Epoxy Container Can
  • Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
  • For Use On Masonry, Metal, Plastic, Rubber, Wood
  • Series PC-11
  • Epoxy Max. Temp 200 Degrees to 249 Degrees F
  • Structural Adhesive Type Epoxy Adhesive
  • Item Paste Epoxy

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list