Skip Content
PB OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PB OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKR5R
  • Mfr. Model # 9001SKR5R
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accessory Group -
  • Item Push Button Operator
  • Action Momentary
  • Colour Red
  • Size 30mm
  • NEMA Rating NEMA 1,2,3,3R,4,4X,6,12,13
  • Standards UL, CSA and CE
  • Type of Operator 60mm Mushroom Head
  • Legend No Legend
  • Basic Material Plastic
  • IP Rating 66
  • Head Material Plastic
  • Bezel Material Double-Insulated Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list