PB OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PB OPER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKR5B
  • Mfr. Model # 9001SKR5B
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Momentary
  • Item Push Button Operator
  • Colour Black
  • NEMA Rating NEMA 1,2,3,3R,4,4X,6,12,13
  • Size 30mm
  • Accessory Group -
  • Standards UL, CSA and CE
  • Type of Operator 60mm Mushroom Head
  • IP Rating 66
  • Legend No Legend
  • Bezel Material Double-Insulated Plastic
  • Head Material Plastic
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list